Beli flexible conduit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- PITHON PVC Coated Flexible Metal ConduitDeskripsi:Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplicationsatribut:
- Temperature Range (°C): -10 to +70
- monotaro Corrugated Tube Flexible (Pelindung Kabel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- Non Brand Flexible Conduit (FMC/FNC)Deskripsi:This flexible metal conduit (FMC) has a reduced wall, making it lightweight. It's often used for making motor connections. It also offers crush resistance to protect wire and cable. This conduit is flexible to route and support wire and cable in tight spaces.atribut:
- UNSPSC: 39121202
- Color: Gray
- Conduit Type: Reduced Wall
- Finish: Galvanized
- Flexibility: Flexible
- Material: Aluminium
- Standards: CSA 69271; Federal Specification AA-5810 Type II; R14147; UL 1479
- PITHON Flexible Metal ConduitDeskripsi:- Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
- Boss Corrugated Conduit (Pipa Flexible Conduit)Deskripsi:Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.atribut:
- Length (m): 50
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit (LFMC/LFNC)Deskripsi:These kits include a length of liquid-tight, flexible plastic conduit as well as two swivel connectors. They’re convenient for quick installations that don’t require a custom setup. The conduit has an outer covering that resists moisture to protect wire and cable from corrosion and water infiltration as it’s routed through environments where liquids are present. It’s flexible to fit around curves or tight spaces. Its plastic construction is lightweight, offers crush-resistance, and won’t fatigue and crack like metal conduit. The fittings join the conduit to electrical panels or equipment, creating a liquid-tight seal at the junction. They position onto the end of the conduit and have a gland that tightens with a wrench to lock in place. The conduit then installs into a knockout and is secured with an included locknut. These fittings swivel up to 90° to accommodate the wire or cable run.atribut:
- UNSPSC: 39121202
- Indoor/Outdoor Usage: Indoor/Outdoor
- Jacketed: Yes
- Material: PVC
- Wet Location: Yes
- AFC Liquid-Tight Conduit (LFMC/LFNC)Deskripsi:This high-flex, liquid-tight conduit has an interlocking construction that gives it a small bend radius for routing wire and cable around tight bends, and it also absorbs vibrations and movements. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.atribut:
- Flexibility: Flexible
- Jacketed: Yes
- Wet Location: Yes
- FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)Deskripsi:Galvanised steel, helically wound, flexible conduit with smooth oil resistant and high temperature PVC cover. High mechanical strength combined with extremely high IP rating (IP68 and IP69) suitable for external applications where fire performance is not a consideration.atribut:
- Compression Strength (N): 350
- Temperature Range (°C): -100 to 300
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)Deskripsi:Wiring Accessories. Connector.atribut:
- Type: Straight
- FLEXICON Galvanized Steel PVC Coated Liquid Tight Conduit (Pipa Konduit)Deskripsi:LTP SystemGalvanised steel PVC coated Liquid Tightatribut:
- Color: Black
- Lesso Pipa Conduitatribut:
- Grade: B
- Color: White
- Diameter (mm): 20
- Thickness: 1.4
- Length (mm): 3000
- CALBRITE Liquid-Tight Connector for Flexible Conduit (Fitting Konduit Fleksibel)Deskripsi:These connectors are liquid-tight to seal out contaminants like oils and other liquids.atribut:
- UNSPSC: 39121311
- Cable Clamping Method: Compression Nut
- Color: Silver
- For Conduit Type: Flexible Metal Conduit
- Insulated: Yes
- Material: 316 Stainless Steel
- Standards: NEMA 4X
- monotaro Corrugated Tube (Pelindung Kabel)Deskripsi:The wiring arrangement.atribut:
- Material: Flame-retardant polypropylene
- Color: black
- Operating Temperature Range (°C): -30 to + 110
- RS PRO PVC Flexible Contractor Pack ConduitDeskripsi:PVC Spiral - IP67 Contractor PackEasy to install. A good general purpose PVC conduit with a unique IP67 dual purpose connector (fixed or swivel).Self-extinguishing according to UL94-V0Shock-resistance with smooth internal surfaceCompression strength Datribut:
- Colour: Black
- Conduit Type: Flexible Contractor Pack
- IP Rating: IP54, IP55, IP67
- Length (m): 10
- Material: PVC
- Nominal Diameter (mm): 25
- Standards Met: UL 94 V-0
- Figo Corrugated Hose (Selang Spiral / Selang Hisap)Deskripsi:- Specially designed with corrugated texture- Flexible and lightweight- Suitable for covered wire and cable on automotive or electronic applicationsatribut:
- Length (m): 50
- Color: Black/white
- FLEXICON Polypropylene Standard Weight Corrugated Conduit (Pipa Konduit)Deskripsi:FPP SystemPolypropylene corrugated, std weightatribut:
- Color: Black
- Nominal Size (mm): 13
- Outside Diameter (mm): 13
- Inside Diameter (mm): 10
- Bend (°): 25
Daftar Harga flexible conduit Terbaru October 2026
| PITHON Corrugated Flexible Conduit PVC | Rp85.900 |
| PITHON PVC Coated Flexible Metal Conduit | Rp549.900 |
| monotaro Corrugated Tube Flexible (Pelindung Kabel) | Rp38.900 |
| Non Brand Flexible Conduit (FMC/FNC) | Rp679.900 |
| PITHON Flexible Metal Conduit | Rp419.900 |
| Boss Corrugated Conduit (Pipa Flexible Conduit) | Rp879.900 |
| HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit (LFMC/LFNC) | Rp619.900 |
| AFC Liquid-Tight Conduit (LFMC/LFNC) | Rp929.900 |
| FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja) | Rp2.799.900 |
| Boss Pipa Conduit | Rp19.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/6gP101568232-2.jpg)
/pbP109988911-1.jpg)

/poP106884924-1.jpg)
/huP109815642-8.jpg)
/icP109815660-21.jpg)

/lcP105168768-2.jpg)
/31P103846109-1.jpg)

/81P109816289-12.jpg)
/14P103172040-4.jpg)

/4yP105219178-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)